Insert bearing with set screw RHP 1050-2G, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 51.6 mm
Bearing Insert
See technical informationReferences
RHP:1050-2G
Rubix:1274505
Manufacturer :1050-2G R
EAN:00747023040070

Product details : BEARING UNIT INSERT - 1050-2G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 910 g |
|---|---|
| Inner diameter | 50.8 mm |
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | high-grade steel (hardened inner and outer rings) |
| Cage | steel |
| Limit speed | 3400 rpm |
| Total bearing width | 51.6 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Weight | 0.91 kg |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ Each
£ 51.00 incl. VAT
- In stock: Next day delivery
