Insert bearing with set screw RHP 1017-12G, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 27.38 mm

Insert bearing Spherical Outer Ring Setscrew Locking Series: 1000-G

See technical information

References

RHP:1017-12G
Rubix:158A4334
Manufacturer :1017-12G R
EAN:00747023038510
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter40 mm
Width27.38 mm
See all Specifications

Product details : RHP BEARING INSERT 1017-12


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight90 g
Inner diameter12 mm
Outer diameter40 mm
Width27.38 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1000g series (self-lube®, group 1017)
Materialsteel
Cagesteel
Limit speed7000 rpm
Total bearing width12 mm
Basic static load, radial - C0r4800 N
Basic dynamic load, radial - Cr9550 N
Weight0.09 kg
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
  • In stock: Next day delivery

Check our products from related categories