Insert bearing with set screw SKF YAT 205-100, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 15 mm
Y-bearing YAT Series
See technical informationReferences
SKF:YAT 205-100
Rubix:243A0570
Manufacturer :78260
EAN:7316571504582

Product details : SKF YAT205-100 INSERT BEARING WITH SET SCREWS
Insert bearings are based on sealed deep groove ball bearings. This variant of insert bearing is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on one side, and is locked onto the shaft by tightening two (set) screws on the inner ring.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 157 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | yat |
| Material | steel (bearing) |
| Cage | polyamide |
| Reaming | 25.4 mm |
| Limit speed | 7000 rpm |
| Total bearing width | 27.2 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.16 kg |
Show UNSPSC/ECL@SS
£ 23.61 excl. VAT
/ Each
£ 28.33 incl. VAT
- Delivery usually within ( 3 ) days
