Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX10G2 INSERT BEARING
Insert bearing with set screw SNR UCX10G2, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 55.6 mm
Insert bearing with set screw SNR
References
snr:
UCX10G2
rubix:
394A8204
ean:
3413521341427
Technical specifications
Inner diameter
50
mm
Outer diameter
100
mm
Width
55.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX10G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
100
mm
Width
55.6
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.75
excl. VAT
/
Each
£
24.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN A-AS206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
Insert bearing with set screw NSK UK309D1, Outer diameter: 100 mm | Inner diameter: 40 mm | Width: 29 mm
Insert bearing with set screw Timken UC211-32, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 25 mm
Insert bearing with set screw SNR UC208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw NTN UC204-012D1, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw RHP 1240-1.1/2G, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 41.18 mm
Insert bearing with set screw PTN SUC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 16 mm
Insert bearing with set screw RHP 1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw RHP 1050-50GFS, Outer diameter: 90 mm | Inner diameter: 50 mm
Insert bearing with set screw SNR UC206-18G2L3, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw INA GYE45-210-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 51.6 mm
Insert bearing with set screw RHP 1117-12, Outer diameter: 40 mm | Inner diameter: 12 mm
Insert bearing with set screw NTN UC210AGR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 23 mm
Insert bearing with set screw RHP 1030-1.3/16DECG, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 16 mm
Insert bearing with set screw NTN UC215D1, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm