Insert bearing with eccentric clamping ring INA GYE40-KRR-B-FA107, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Bearing GYE
See technical informationSee documentsReferences
INA:GYE40-KRR-B-FA107
Rubix:274A7611
Manufacturer :0004918700000
EAN:4012802784602

Documents
Product details : INA GYE40-KRR-B-FA107 RADIAL INSERT BALL BEARING
Radial insert ball bearin
Radial insert ball bearing GYE..-KRR-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,2x80x80 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Basic dynamic load, radial - Cr | 34500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 19800 N |
Show UNSPSC/ECL@SS
£ 25.12 excl. VAT
/ Each
£ 30.14 incl. VAT
- Usually arrives within 14 working days
