Insert bearing with set screw SNR UC211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
SNR - Insert Bearing - UC211G2T20
See technical informationReferences
SNR:UC211G2T20
Rubix:205A9246
EAN:3413529580811




Product details : SNR UC211G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x104x62 mm |
|---|---|
| Logistic Weight | 1064 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
Show UNSPSC/ECL@SS
£ 55.75 excl. VAT
/ Each
£ 66.90 incl. VAT
- Delivery usually within ( 3 ) days
