SNR - Insert Bearing - UC.313.G2
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 75 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 75 mm |
Bearing Clearance | C3 |
Series | UC300 |
Cage | Steel |
Basic static load, radial - C0r | 60500 N |
Basic dynamic load, radial - Cr | 93860 N |
Sealing | Open |
Usually arrives within 14 working days