Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US210G2T04 INSERT BEARING
Insert bearing with set screw SNR US210G2T04, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw SNR
References
snr:
US210G2T04
rubix:
206A2547
ean:
3413529547180
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US210G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
43.5
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.79
excl. VAT
/
Each
£
27.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw PTN SUC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm
Insert bearing with set screw RHP 1065-60G, Outer diameter: 120 mm | Inner diameter: 60 mm
Insert bearing with set screw SNR US210G2T20, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw SKF YAR 211-200-2F, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 25 mm
Insert bearing with set screw RHP 1120-20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw PTN UC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw NTN UCS207-107LD1N, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.8999999999999 mm
Insert bearing with set screw SNR UC218-56G2, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw SNR UC313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 75 mm
Insert bearing with set screw SNR SUC210-31, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 51.6 mm
Insert bearing with set screw NTN UC306D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 43 mm
Insert bearing with set screw SNR CUS21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 43.5 mm
Insert bearing with set screw SNR UC211-34G2L3, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1025-25GHLT, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP T1050-45G, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 23 mm