Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC202-10G2L3 INSERT BEARING
Insert bearing with set screw SNR UC202-10G2L3, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
UC202-10G2L3
rubix:
205A9109
ean:
3413529568147
Technical specifications
Inner diameter
15.875
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC202-10G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15.875
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.52
excl. VAT
/
Each
£
11.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1220-20ECG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR UC.209-27.G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw NTN AS210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 42 mm
Insert bearing with set screw SKF YAT 209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 37 mm
Insert bearing with set screw SNR SUC207-20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR CUS210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw NTN ASS208N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm
Insert bearing with set screw SKF YAT 210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw SKF YAT 208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw SKF YAR 204-012-2F, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 14 mm
Insert bearing with set screw SNR UC207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw NTN UC311-203D1, Outer diameter: 120 mm | Inner diameter: 55.562 mm | Width: 66 mm
Insert bearing with set screw NTN UC324D1, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 126 mm
Insert bearing with set screw RHP T1070-60G, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 74.63 mm
Insert bearing with set screw RHP T1045-45G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm