Insert bearing with set screw RHP 1075-2.3/4G, Outer diameter: 130 mm | Inner diameter: 69.85 mm
Self-Lube Bearing Insert
See technical informationReferences
RHP:1075-2.3/4G
Rubix:158A7056
Manufacturer :1075-2.3/4G R
EAN:00747023040872

Product details : RHP BEARING INSERT 1075-2.3/4G
RHP Self-Lube, Silver-Lube, Life-Lube and Molded-Oil units include two basic components, the insert and the housing. Each unit consists of a sealed single-row ball bearing with spherical outside diameter and extended inner ring mounted in a pillow block or flanged housing. The spherical fit accommodates initial misalignment. Self Lubricating Bearings are available with a range of locking methods for close-fit shaft mounting. This feature combined with a complete range of sealing for all environments makes our units a very versatile product.
Strengths
•Two-piece riveted high strength metal cage in steel or stainless steel
Spherical seating allows for initial misalignment on mounting
Re-lubrication capability is standard for Self Lube bearings. Molded-Oil options do not require re-lubrication
Super-finished raceways for quiet and efficient running
Protector for added bearing protection and safety. Available in steel for Self-Lube units or plastic for Silver-Lube units
Hardened, high-quality steel used for inner and outer rings
High-quality cast iron housing with rigid, one-piece design. Also available in high-quality thermoplastic or cast stainless steel
Proven single-lip seal provided, triple-lip seals and flingers also available
Also available as standard: set screw shaft locking, eccentric collar and taper sleeve lock
HLT inserts available and designed to operate reliably at extreme temperatures
NSK Range of Mounted Units include: Pillow blocks, Life-Lube, Silver-Lube, etc
Spherical seating allows for initial misalignment on mounting
Re-lubrication capability is standard for Self Lube bearings. Molded-Oil options do not require re-lubrication
Super-finished raceways for quiet and efficient running
Protector for added bearing protection and safety. Available in steel for Self-Lube units or plastic for Silver-Lube units
Hardened, high-quality steel used for inner and outer rings
High-quality cast iron housing with rigid, one-piece design. Also available in high-quality thermoplastic or cast stainless steel
Proven single-lip seal provided, triple-lip seals and flingers also available
Also available as standard: set screw shaft locking, eccentric collar and taper sleeve lock
HLT inserts available and designed to operate reliably at extreme temperatures
NSK Range of Mounted Units include: Pillow blocks, Life-Lube, Silver-Lube, etc
Technical specifications
Attributes
| Logistic Weight | 2610 g |
|---|---|
| Inner diameter | 69.85 mm |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 127.72 excl. VAT
/ Each
£ 153.26 incl. VAT
- Usually arrives within 14 working days
