Insert bearing with set screw RHP 1235-35EC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Bearing Insert
See technical informationReferences
RHP:1235-35EC
Rubix:158A3823
Manufacturer :1235-35EC R
EAN:00747023043194

Product details : RHP BEARING INSERT 1235-35EC
Bearing insert with spherical outside diameter and integral set screw lock.
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1200ec |
| Material | nsk high-cleanliness bearing steel (through-hardened steel) |
| Cage | steel |
| Limit speed | 4500 rpm |
| Total bearing width | 38.93 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 0.58 kg |
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- In stock: Next day delivery
