Insert bearing with set screw RHP T1025-1G, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 15 mm
Insert Bearing
See technical informationSee documentsReferences
RHP:T1025-1G
Rubix:182A9455
Manufacturer :T1025-1G R
EAN:00747023035953

Documents
Product details : RHP T1025-1G BEARING INSERT T1025-1
Triple-lip nitrile seal held in place by pressed steel reinforcement. Interchangeable with standard bearing housings. T1000 G series: bearing with grub screw in inner ring with spherical outer ring. T1000 DECG series: bearing with eccentric locking ring and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | t1000g |
| Material | high-quality hardened steel |
| Cage | steel |
| Limit speed | 1000 rpm |
| Total bearing width | 34.1 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.17 kg |
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
- Usually arrives within 14 working days
