Insert bearing with set screw SNR UC215-47G2, Outer diameter: 130 mm | Inner diameter: 74.613 mm | Width: 77.8 mm
Spherical outer diameter, fastening by fixing screws, sealing gasket with sealing ring
See technical informationReferences
SNR:UC215-47G2
Rubix:205A9286
EAN:3413529567829





Technical specifications
| Inner diameter | 74.613 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 77.8 mm |
Product details : SNR UC215-47G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for simplified assembly.
Technical specifications
Attributes
| Inner diameter | 74.613 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 77.8 mm |
| Bearing Clearance | c3 |
| Series | uc200 |
| Material | steel |
| Cage | steel |
| Lubrication Type | relubricable |
| Total bearing width | 77.8 mm |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Weight | 2.3 kg |
Show UNSPSC/ECL@SS
£ 61.53 excl. VAT
/ Each
£ 73.84 incl. VAT
- Delivery usually within ( 3 ) days