Insert bearing with set screw SNR UC204G2L3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
SNR - Insert Bearing - UC204G2L3
See technical informationReferences
SNR:UC204G2L3
Rubix:205A9130
EAN:3413529580576




Product details : SNR UC204G2L3 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, triple lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x35 mm |
|---|---|
| Logistic Weight | 166 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- Delivery usually within ( 3 ) days
