Insert bearing with set screw RHP 1235-35ECGHLT, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.93 mm
Bearing Insert
See technical informationReferences
RHP:1235-35ECGHLT
Rubix:158A3822
Manufacturer :1235-35ECGHLT R
EAN:00747023110636

Product details : RHP HITEMP BEARINGINSERT 1235-35ECGHLT
Bearing insert with spherical outside diameter and integral set screw lock.
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 38.93 mm |
| Series | 1235 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 29.31 excl. VAT
/ Each
£ 35.17 incl. VAT
- Usually arrives within 14 working days
