Insert bearing with set screw NTN UC205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
NTN - Insert Bearing - UC205-100D1
See technical informationReferences
NTN:UC205-100D1
Rubix:205A9136
EAN:4547359504026



Product details : NTN UC205-100D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x34 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 15.67 excl. VAT
/ Each
£ 18.80 incl. VAT
- Delivery usually within ( 3 ) days
