Insert bearing with set screw RHP 1060-2.1/4G, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1060-2.1/4G
Rubix:158A2605
Manufacturer :1060-2.1/4G R
EAN:00747023040438


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Product details : RHP BEARING INSERT 1060-2-1/4
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1470 g |
|---|---|
| Inner diameter | 57.15 mm |
| Outer diameter | 110 mm |
| Width | 65.1 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1060 (1000g series) |
| Material | bearing steel (high-grade through-hardened steel rings) |
| Cage | steel |
| Reaming | 76 mm |
| Limit speed | 2800 rpm |
| Total bearing width | 65.1 mm |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 1.47 kg |
Show UNSPSC/ECL@SS
£ 70.82 excl. VAT
/ Each
£ 84.98 incl. VAT
- Delivery usually within ( 2 ) days