Insert bearing with set screw RHP 1230-30ECG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Self-Lube Bearing Insert
See technical informationSee documentsReferences
RHP:1230-30ECG
Rubix:158A4728
Manufacturer :1230-30ECG R
EAN:00747023043071
Documents
Product details : RHP BEARING INSERT 1230-30ECG
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1200ecg |
| Material | steel |
| Cage | steel |
| Limit speed | 5300 rpm |
| Total bearing width | 35.73 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 22.17 excl. VAT
/ Each
£ 26.60 incl. VAT
- Delivery usually within ( 2 ) days
