Insert bearing with set screw NTN UCS204LD1N, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
NTN - Insert Bearing - UCS204LD1N
See technical informationReferences
NTN:UCS204LD1N
Rubix:206A1211
EAN:4547359227321



Product details : NTN UCS204LD1N INSERT BEARING
NTN - Insert Bearing - UCS204LD1N
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x57x40 mm |
|---|---|
| Logistic Weight | 178 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucs200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
- Usually arrives within 14 working days
