SNR - Insert Bearing - UC.206.G2.T04
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Bearing Clearance | C4 |
Series | UC200 |
Cage | Steel |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | Open |
Usually arrives within 14 working days