Bearing Insert
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 130.2 mm |
Logistic Weight | 2700 g |
---|---|
Inner diameter | 45 mm |
Fixation centre-to-centre distance | 130.2 mm |
Material | Cast Iron |
Height | 25.4 mm |
Series | MFC |
Total bearing width | 51.6 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Outer diameter | 155.6 mm |
Weight | 2.7 kg |
Usually arrives within 14 working days