Flanged bearing housing unit SNR
Inner diameter | 60 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 160 mm |
Logistics dimensions (L x W x H) | 203x200x63 mm |
---|---|
Logistic Weight | 3964 g |
Inner diameter | 60 mm |
Width | 65.1 mm |
Fixation centre-to-centre distance | 160 mm |
Series | UCFCE200 |
Number of holes | 4 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Weight | 3.86 kg |
Usually arrives within 14 working days