Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM29 LOCKNUT
Grooved and lock nut Timken KM 29, Nominal diameter (metric): 145 mm
Bearing Lock Nut
References
timken:
KM 29
rubix:
133A7230
ean:
0087796249165
Technical specifications
Nominal diameter (metric)
145
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM29 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
145
mm
Thread-cutting pitch
2
mm
Outer diameter
190
mm
Diameter across flats
145
mm
Width
24
mm
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.14
excl. VAT
/
Each
£
93.77
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
Grooved and lock nut FAG KM6, Female thread: M30x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut Timken KM 14, Nominal diameter (metric): 70 mm
Grooved and lock nut AKN from MECALINE KMTA36-AKN, Female thread: M180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut AKN from MECALINE ZMA65/105-AKN, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SNR BR55
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SNR HM3064
Grooved and lock nut AKN from MECALINE KML32-AKN, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE ZM110-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE KM27-AKN, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut AKN from MECALINE KMT7-AKN, Female thread: M35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut AKN from MECALINE KM21-AKN, Female thread: M 105x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut AKN from MECALINE HM3044-AKN, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Grooved and lock nut SNR TB85, Nominal diameter (metric): 85 mm
Grooved and lock nut Timken KM 1, Nominal diameter (metric): 12 mm