Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TB85 ACCESSORIES
Grooved and lock nut SNR TB85, Nominal diameter (metric): 85 mm
Grooved and lock nut SNR
References
snr:
TB85
rubix:
205A9058
ean:
3413520487126
Technical specifications
Nominal diameter (metric)
85
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TB85 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
85
mm
Weight
0
kg
Series
tb
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.27
excl. VAT
/
Each
£
114.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM3152-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut SKF N 13, Female thread: 2,548 in - 18 | Nominal diameter (metric): 64.719 mm
Grooved and lock nut Timken KM11, Nominal diameter (metric): 55 mm
Grooved and lock nut AKN from MECALINE ZM40-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut INA AM75, Female thread: M75X2 | Nominal diameter (metric): 115 mm
Grooved and lock nut SKF KMTA 14, Female thread: M 70x1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KMT 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut AKN from MECALINE HML60T-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut SKF KM 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut FAG KM18, Female thread: M90x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut FAG HM3088, Female thread: Tr440X5 | Nominal diameter (metric): 520 mm
Grooved and lock nut INA ZMA45/85, Female thread: M45X1,5 | Nominal diameter (metric): 85 mm
Grooved and lock nut FAG HMZ30/600, Female thread: Tr600X6 | Nominal diameter (metric): 600 mm
Grooved and lock nut AKN from MECALINE ZM130-AKN, Female thread: M130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut INA ZMA50/92, Female thread: M50X1,5 | Nominal diameter (metric): 92 mm