CLAMP NUTS
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M35x1,5 |
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M35x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 54 mm |
Diameter across flats | 46 mm |
Width | 22 mm |
Weight | 0.19 kg |
Series | KMT7 |
In stock: Next day delivery