Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HM3064 ACCESSORIES
Grooved and lock nut SNR HM3064
Grooved and lock nut SNR
References
snr:
HM3064
rubix:
205A4171
ean:
3413520488628
Product details
Technical specifications
Product details : SNR HM3064 ACCESSORIES
Technical specifications
Attributes
Outer diameter
380
mm
Width
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
541.44
excl. VAT
/
Each
£
649.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut FAG KM16, Female thread: M80x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut Timken KM 24, Nominal diameter (metric): 120 mm
Grooved and lock nut SNR HM3176
Grooved and lock nut AKN from MECALINE KM32-AKN, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE HM58T-AKN, Female thread: Tr 290x4 | Nominal diameter (metric): 290 mm
Grooved and lock nut AKN from MECALINE HM50T-AKN, Female thread: Tr 250x4 | Nominal diameter (metric): 250 mm
Grooved and lock nut Timken KM 14, Nominal diameter (metric): 70 mm
Grooved and lock nut SNR BPR35
Grooved and lock nut SKF KMK 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KMTA 15, Female thread: M 75x1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE KMTA5-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE HM3084-AKN, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Grooved and lock nut SNR BP70
Grooved and lock nut AKN from MECALINE KMT14-AKN, Female thread: M70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut PTN KM2, Female thread: M15×1 | Nominal diameter (metric): 15 mm