Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
FAG LOCK NUT KM6
Grooved and lock nut FAG KM6, Female thread: M30x1,5 | Nominal diameter (metric): 45 mm
Locknut
References
fag:
KM6
rubix:
158A0034
manufacturer :
0167321620000
ean:
4012801052221
Technical specifications
Nominal diameter (metric)
45
mm
Female thread
m30x1,5
See all Specifications
Product details
Technical specifications
Product details : FAG LOCK NUT KM6
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
Logistic Weight
42
g
Nominal diameter (metric)
45
mm
Female thread
m30x1,5
Material
steel
Outer diameter
45
mm
Diameter across flats
30
mm
Width
7
mm
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.48
excl. VAT
/
Each
£
8.98
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE KMTA32-AKN, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE KM27-AKN, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut AKN from MECALINE HML60T-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut FAG MU.KMT36-MFO, Nominal diameter (metric): 180 mm
Grooved and lock nut SNR BR40
Grooved and lock nut SKF HM 56 T, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut SNR TBR25, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE HM3044-AKN, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Grooved and lock nut PTN KM30, Female thread: M150×2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SKF KMTA 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KMK 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SNR TB25, Nominal diameter (metric): 25 mm
Grooved and lock nut Timken KM 7, Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KMT 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut AKN from MECALINE KM33-AKN, Female thread: M 165x3 | Nominal diameter (metric): 165 mm