Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM1 LOCKNUT
Grooved and lock nut Timken KM 1, Nominal diameter (metric): 12 mm
Bearing Lock Nut
References
timken:
KM 1
rubix:
396A9001
ean:
0087796212732
Technical specifications
Nominal diameter (metric)
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM1 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
12
mm
Thread-cutting pitch
1
mm
Outer diameter
22
mm
Diameter across flats
12
mm
Width
4
mm
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.70
excl. VAT
/
Each
£
2.04
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
Grooved and lock nut PTN KM10, Female thread: M50×1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KMK 17, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SNR BPR45
Grooved and lock nut SNR TB55, Nominal diameter (metric): 55 mm
Grooved and lock nut SNR TB90, Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE ZM95-AKN, Female thread: M95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut SNR BR55
Grooved and lock nut SKF KMTA 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut INA ZM55, Female thread: M55X2 | Nominal diameter (metric): 75 mm
Grooved and lock nut INA AM15, Female thread: M15X1 | Nominal diameter (metric): 30 mm
Grooved and lock nut SKF HML 47 T, Nominal diameter (metric): 231 mm
Grooved and lock nut SNR TB100, Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE HML56T-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut SKF KM 4, Female thread: M 20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut SKF KML 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm