Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM0 LOCKNUT
Grooved and lock nut Timken KM 0, Nominal diameter (metric): 10 mm
Bearing Lock Nut
References
timken:
KM 0
rubix:
396A9000
ean:
0087796212725
Technical specifications
Nominal diameter (metric)
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM0 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Thread-cutting pitch
0.75
mm
Outer diameter
18
mm
Diameter across flats
10
mm
Width
4
mm
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.70
excl. VAT
/
Each
£
2.04
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE HML41T-AKN, Female thread: Tr 205x4 | Nominal diameter (metric): 205 mm
Grooved and lock nut SNR BPR30
Grooved and lock nut FAG HM3064, Female thread: Tr320X5 | Nominal diameter (metric): 380 mm
Grooved and lock nut SNR TBR45, Nominal diameter (metric): 45 mm
Grooved and lock nut INA AM35/58, Female thread: M35X1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut SKF KMFE 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut AKN from MECALINE HML60T-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut FAG KM27, Female thread: M135x2 | Nominal diameter (metric): 175 mm
Grooved and lock nut SNR HM30/500
Grooved and lock nut SNR HM3164
Grooved and lock nut SKF KM 17, Female thread: M85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE KML40-AKN, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut SNR KM6, Female thread: M30x1,5
Grooved and lock nut AKN from MECALINE HM3056-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut SKF KMT 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm