Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HM30/500 ACCESSORIES
Grooved and lock nut SNR HM30/500
Grooved and lock nut SNR
References
snr:
HM30/500
rubix:
205A4166
ean:
3413521337642
Product details
Technical specifications
Product details : SNR HM30/500 ACCESSORIES
Technical specifications
Attributes
Outer diameter
580
mm
Width
68
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,946.99
excl. VAT
/
Each
£
2,336.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE KMT20-AKN, Female thread: M100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SNR TBP75, Nominal diameter (metric): 75 mm
Grooved and lock nut INA AM35/58, Female thread: M35X1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut SNR HM3076
Grooved and lock nut AKN from MECALINE ZM85-AKN, Female thread: M85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KMT 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut SNR KM0, Female thread: M10x0,75
Grooved and lock nut SNR KM16, Female thread: M80x2
Grooved and lock nut SNR BPR45
Grooved and lock nut AKN from MECALINE KMT34-AKN, Female thread: M170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut FAG KM38, Female thread: M190x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut SNR BPR30
Grooved and lock nut SNR KM12, Female thread: M60x2
Grooved and lock nut Timken TAN136
Grooved and lock nut INA ZMA45/85, Female thread: M45X1,5 | Nominal diameter (metric): 85 mm