Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBR45 ACCESSORIES
Grooved and lock nut SNR TBR45, Nominal diameter (metric): 45 mm
Grooved and lock nut SNR
References
snr:
TBR45
rubix:
205A9086
ean:
3413520486860
Technical specifications
Nominal diameter (metric)
45
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBR45 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
45
mm
Weight
0
kg
Series
TBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.12
excl. VAT
/
Each
£
56.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KMTA 28, Female thread: M 140x3 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE HM3096-AKN, Female thread: Tr 480x5 | Nominal diameter (metric): 480 mm
Grooved and lock nut SKF KMT 2, Female thread: M 15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut SKF KMTA 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SKF KMT 11, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut SKF KM 28, Female thread: M 140x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE KMT17-AKN, Female thread: M85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KML 24, Female thread: M 120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SKF KMTA 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut INA ZM140, Female thread: M140X2 | Nominal diameter (metric): 180 mm
Grooved and lock nut FAG KML30, Female thread: M150x2 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KMFE 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SNR BP55
Grooved and lock nut PTN KM32, Female thread: M160×3 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE HM72T-AKN, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm