Grooved and lock nut FAG HM3064, Female thread: Tr320X5 | Nominal diameter (metric): 380 mm
Locknut
See technical informationReferences
FAG:HM3064
Rubix:274A7715
Manufacturer :0191834610000
EAN:4012801218443

Product details : FAG HM3064 LOCKNUT
Locknut HM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x380x380 mm |
|---|---|
| Logistic Weight | 10400 g |
| Nominal diameter (metric) | 380 mm |
| Female thread | tr320x5 |
| Material | steel |
| Outer diameter | 380 mm |
Show UNSPSC/ECL@SS
£ 506.69 excl. VAT
/ Each
£ 608.03 incl. VAT
- Delivery usually within ( 7 ) days
