Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HM44T ACCESSORIES
Grooved and lock nut SNR HM44T, Female thread: Tr 220x4
Lock Nut
References
snr:
HM44T
rubix:
205A4183
ean:
3413520033187
Technical specifications
Female thread
Tr 220x4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR HM44T ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
280
x
280
x
35
mm
Logistic Weight
5305
g
Female thread
Tr 220x4
Thread-cutting pitch
4
mm
Outer diameter
280
mm
Width
32
mm
Weight
5.35
kg
Series
HM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
255.23
excl. VAT
/
Each
£
306.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SNR BPR35
Grooved and lock nut Timken TAN128
Grooved and lock nut AKN from MECALINE HM3064-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut SNR TBP50, Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KM 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut PTN KM0, Female thread: M10×0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut SKF KML 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut FAG KM5, Female thread: M25x1,5 | Nominal diameter (metric): 38 mm
Grooved and lock nut SKF HM 3060, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut FAG KM11, Female thread: M55x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KM 21, Female thread: M 105x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut AKN from MECALINE ZMA100/140-AKN, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut FAG HMZ3044, Female thread: Tr220X4 | Nominal diameter (metric): 220 mm
Grooved and lock nut Timken KM 10, Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KMT 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm