KM Nut
Nominal diameter (metric) | 45 mm |
---|---|
Female thread | M45×1,5 |
Nominal diameter (metric) | 45 mm |
---|---|
Female thread | M45×1,5 |
Thread-cutting pitch | 45 mm |
Material | Steel |
Outer diameter | 65 mm |
Diameter across flats | 56 mm |
Width | 10 mm |
Weight | 0.11 kg |
Series | KM |
In stock: Next day delivery