Grooved and lock nut FAG KM15, Female thread: M75x2 | Nominal diameter (metric): 98 mm
Locknut
See technical informationReferences
FAG:KM15
Rubix:157A9980
Manufacturer :0167319130000
EAN:4012801052528

Product details : FAG KM15 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x98x98 mm |
|---|---|
| Logistic Weight | 321 g |
| Nominal diameter (metric) | 98 mm |
| Female thread | m75x2 |
| Material | steel |
| Outer diameter | 98 mm |
| Diameter across flats | 75 mm |
Show UNSPSC/ECL@SS
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
- Delivery usually within ( 7 ) days
