Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HM3096 ACCESSORIES
Grooved and lock nut SNR HM3096
Grooved and lock nut SNR
References
snr:
HM3096
rubix:
205A4176
ean:
3413521337826
Product details
Technical specifications
Product details : SNR HM3096 ACCESSORIES
Technical specifications
Attributes
Outer diameter
560
mm
Width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,837.20
excl. VAT
/
Each
£
2,204.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE ZMA70/110-AKN, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SNR TB25, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE KMTA40-AKN, Female thread: M200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut SKF KMT 36, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut FAG HM3048, Female thread: Tr240X4 | Nominal diameter (metric): 290 mm
Grooved and lock nut SNR TBR40, Nominal diameter (metric): 40 mm
Grooved and lock nut Timken KM 14, Nominal diameter (metric): 70 mm
Grooved and lock nut INA AM65, Female thread: M65X2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SKF KM 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut Timken TAN128
Grooved and lock nut INA ZMA35/58, Female thread: M35X1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut SNR TBPR100, Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE ZM45-AKN, Female thread: M45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE HM54T-AKN, Female thread: Tr 270x4 | Nominal diameter (metric): 270 mm
Grooved and lock nut AKN from MECALINE HML43T-AKN, Female thread: Tr 215x4 | Nominal diameter (metric): 215 mm