Locknut
Nominal diameter (metric) | 240 mm |
---|---|
Female thread | M190x3 |
Logistics dimensions (L x W x H) | 28x240x240 mm |
---|---|
Logistic Weight | 3530 g |
Nominal diameter (metric) | 240 mm |
Female thread | M190x3 |
Material | Steel |
Outer diameter | 240 mm |
Diameter across flats | 19 mm |
Width | 28 mm |
Series | KM |
Usually arrives within 14 working days