Grooved and lock nut INA AM40, Female thread: M40X1,5 | Nominal diameter (metric): 65 mm
Precision locknut
See technical informationReferences
INA:AM40
Rubix:106A0623
Manufacturer :0077062860000
EAN:4012802032185

Product details : INA AM40 PRECISION LOCKNUT
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Nominal diameter (metric) | 65 mm |
| Female thread | m40x1,5 |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 102.13 excl. VAT
/ Each
£ 122.56 incl. VAT
- Delivery usually within ( 7 ) days
