References
SNR:ESSP208
Rubix:205A2730
EAN:3413529514014




Product details : SNR ESSP208 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 4010 kg |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 88.78 excl. VAT
/ Each
£ 106.54 incl. VAT
- Usually arrives within 14 working days
