References
NTN:CM-UKP211D1
Rubix:205A2030
EAN:4547359054040



Product details : NTN CM-UKP211D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 89.31 excl. VAT
/ Each
£ 107.17 incl. VAT
- Usually arrives within 14 working days
