References
SNR:USPAE212
Rubix:206A3116
Manufacturer :USPAE.212
EAN:3413529507450




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 69.9 mm |
Product details : SNR USPAE212 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 69.9 mm |
| Material | grey cast iron |
| Total bearing width | 53.7 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | pillow block housing with 2 tapped bores (fixing from below), relubricatable |
| Height | 69.9 mm |
| Length | 150 mm |
| Sealing | uszczelnienia po obu stronach |
| Lubrication | relubricatable |
| Series | uspae200 |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Width | 53.7 mm |
Show UNSPSC/ECL@SS
£ 55.99 excl. VAT
/ Each
£ 67.19 incl. VAT
- Usually arrives within 14 working days