NSK NP40EC

Pillow Block Unit

See technical informationSee documents

References

RHP:NP40EC
Rubix:101A4831
Manufacturer :NP40EC R
EAN:00747023019205
brand logo

Technical specifications

Inner diameter40 mm
Fixation centre-to-centre distance148 mm
Shaft Height49.2 mm
See all Specifications

Documents

Product details : NSK NP40EC


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight2100 g
Inner diameter40 mm
Fixation centre-to-centre distance148 mm
Shaft Height49.2 mm
Materialcast iron
Total bearing width43.73 mm
Outer diameter98.5 mm
Diameter of fixation holes12 mm
Height98.5 mm
Length180.5 mm
Seriesnp
Weight2.1 kg
Number of holes2
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32500 N
Width51 mm
£ 49.14 excl. VAT
/ Each
£ 58.97 incl. VAT
  • Delivery usually within ( 2 ) days