References
SNR:ESPAE210COE
Rubix:205A2580
EAN:3413521031502



Product details : SNR ESPAE210COE BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2554 kg |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 76.29 excl. VAT
/ Each
£ 91.55 incl. VAT
- Usually arrives within 14 working days
