References
SNR:UCPA210CC
Rubix:206A0846
EAN:3413529554980



Product details : SNR UCPA210CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2710 kg |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 55.76 excl. VAT
/ Each
£ 66.91 incl. VAT
- Usually arrives within 14 working days
