References
SNR:UKPE207H
Rubix:206A2276
EAN:3413529532148





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Material | grey cast |
| Total bearing width | 45 mm |
Documents
Product details : SNR UKPE207H BEARING UNIT
Grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger-self aligning bearing units with different fixing options and housings made of cast, stainless steel or plastic.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Material | grey cast |
| Total bearing width | 45 mm |
| Outer diameter | 72 mm |
| Height | 93 mm |
| Length | 163 mm |
| Sealing | 2 joints |
| Series | ukpe |
| Weight | 1640 kg |
| Number of holes | 2 |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 28.44 excl. VAT
/ Each
£ 34.13 incl. VAT
- Delivery usually within ( 3 ) days