References
SNR:UCPE208T20
Rubix:206A0980
EAN:3413520581565




Product details : SNR UCPE208T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1860 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 49.27 excl. VAT
/ Each
£ 59.12 incl. VAT
- Usually arrives within 14 working days
