References
SNR:UKPAE208H
Rubix:206A2249
EAN:3413529507573



Product details : SNR UKPAE208H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1700 kg |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 38.53 excl. VAT
/ Each
£ 46.24 incl. VAT
- Usually arrives within 14 working days
