References
SNR:USPLE206
Rubix:206A3296
EAN:3413529548040




Product details : SNR USPLE206 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1060 kg |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
- Usually arrives within 14 working days
