References
SNR:UKPE209HCO
Rubix:206A2286
EAN:3413529565818




Product details : SNR UKPE209HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2362 kg |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 97.42 excl. VAT
/ Each
£ 116.90 incl. VAT
- Usually arrives within 14 working days
