References
SNR:UKPG206HN
Rubix:206A2314
EAN:3413529519514



Product details : SNR UKPG206HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 50.60 excl. VAT
/ Each
£ 60.72 incl. VAT
- Usually arrives within 14 working days
